75W Incandescent 1?Light 12in. Outdoor Wall Lantern in Black / Clear Glass
Vado 75W Incandescent 1?Light 12in. Outdoor Wall Lantern in Black / Clear Glass
Frequently Purchased Together
Product Details
Product Details
- Vado features a classic look with its clear glass inlay. Inspired by the early electric era style, it is sleek and stately. Perfect addition in several aesthetic outdoor environments, including traditional and transitional. Ideal for any outdoor environment - completely weather resistant and constructed of sturdy metal to withstand the elements.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vado
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/8 in