This product requires certification to purchase.

16-3/4 x 28 in. 60W 1-Tier 5-Light Contemporary Chandelier in Satin Brass

Visual Comfort & Co. Studio

Vector 16-3/4 x 28 in. 60W 1-Tier 5-Light Contemporary Chandelier in Satin Brass

  • Fast #
  • Part #V3124305848
  • Item #9557242
  • Manufacturer Part #3124305-848
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Vector 16-3/4 x 28 in. 60W 1-Tier 5-Light Contemporary Chandelier in Satin Brass

  • Fast #
  • Part #V3124305848
  • Item #9557242
  • Manufacturer Part #3124305-848
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Clear bulb(s) recommended for this fixture
  • Easily converts to led with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification
Dimensions & Measurements
Diameter
28 in
Height
16-3/4 in
Size
28 in x 16-3/4 in x 28 in
Characteristics & Features
Collection
Vector
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
785652095900