This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black

Visual Comfort & Co. Studio

Warren 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #VOL15402TXB
  • Item #7830139
  • Manufacturer Part #OL15402TXB
4.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Warren 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #VOL15402TXB
  • Item #7830139
  • Manufacturer Part #OL15402TXB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Warren collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Clear glass panels
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • Safety listed for wet locations
  • Decorative textured black finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Warren
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Depth:
12 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
22-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
StoneStrong
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Suitable for Wet Locations
UPC:
014817590555
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
10-5/8 in