42 x 40 in. 60W 2-Tier 12-Light Incandescent Chandelier in Antique Gild
Westerly 42 x 40 in. 60W 2-Tier 12-Light Incandescent Chandelier in Antique Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Westerly collection
- 12 torpedo candelabra 60 watt light bulbs
- ETL listed for damp locations
- Supplied with 20 feet of wire
- Supplied with 7 feet of antique gild chain
- Inspired by architectural cove molding
- Two tiers of candle-style lights on graceful, sweeping arms
- Assortment includes a large and small 12-light chandelier, one and two light wall sconce
Specifications
- Collection:
- Westerly
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 42 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 40 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Colonial, Transitional
- Material:
- Steel
- Number of Lights:
- 12
- Number of Tiers:
- 2
- UL Listed:
- No
- UPC:
- 014817594966
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42 in