This product requires certification to purchase.

60W 2-Lights 23.88in. Wall Sconce in Antique Gild

Visual Comfort & Co. Studio

Westerly 60W 2-Lights 23.88in. Wall Sconce in Antique Gild

  • Fast #
  • Part #VCW1032ADB
  • Item #10359027
  • Manufacturer Part #CW1032ADB
3.2 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Westerly 60W 2-Lights 23.88in. Wall Sconce in Antique Gild

  • Fast #
  • Part #VCW1032ADB
  • Item #10359027
  • Manufacturer Part #CW1032ADB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
6-7/8 in
Height
23-22/25 in
Width
13-1/2 in
Characteristics & Features
Collection
Westerly
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Material
Steel
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
ETL Listed
Yes
Type
VCW1032ADB
UPC
148175974860