150W 2-Light Medium E-26 Vanity Fixture in Midnight Black
Zire 150W 2-Light Medium E-26 Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Modern and elegant fixture with a durable steel base is safety listed for damp locations
- All hardware included to customize mounting vertically or horizontally
- Uses (2) 75-watt medium base light bulbs sold separately
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Zire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7-7/8
- Installation Type:
- Horizontal, Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 785652120725
- Volts:
- 120V
- Watts:
- 150
- Width:
- 14