This product requires certification to purchase.

300W 4-Light Medium E-26 Vanity Fixture in Satin Brass

Visual Comfort & Co. Studio

Zire 300W 4-Light Medium E-26 Vanity Fixture in Satin Brass

  • Fast #
  • Part #V4490304848
  • Item #9867935
  • Manufacturer Part #4490304-848
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Zire 300W 4-Light Medium E-26 Vanity Fixture in Satin Brass

  • Fast #
  • Part #V4490304848
  • Item #9867935
  • Manufacturer Part #4490304-848
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern and elegant fixture with a durable steel base is safety listed for damp locations
  • All hardware included to customize mounting vertically or horizontally
  • Uses (4) 75-watt medium base light bulbs sold separately
  • This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Zire
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
7-7/8 in
Installation Type:
Horizontal, Vertical
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Transitional
Material:
Glass, Steel
Number of Lights:
4
UPC:
785652120770
Volts:
120V
Watts:
300 W
Width:
34 in