34" 300W 4-Light E26 Vanity Fixture in Midnight Black
Zire 34" 300W 4-Light E26 Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Modern and elegant fixture with a durable steel base is safety listed for damp locations
- All hardware included to customize mounting vertically or horizontally
- Uses (4) 75-watt medium base light bulbs sold separately
Specifications
- ADA Compliant:
- No
- Collection:
- Zire
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Installation Type:
- Horizontal, Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 4
- UPC:
- 785652120763