540W 9 Light 32in. Wide Multi-Tier Chandelier with Clear Glass Cylinders in Satin Brass
Zire 540W 9 Light 32in. Wide Multi-Tier Chandelier with Clear Glass Cylinders in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Modern and elegant fixture with a durable steel base is damp rated for use in covered outdoor areas
- All hardware included to customize hanging with an adjustable 10' of wire and 6' of chain for preferred length to complement a bathroom, bedroom, entry room or hallway
- Uses (9) torpedo candelabra 60-watt light bulbs sold separately
Specifications
- Collection:
- Zire
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 9
- Type:
- GL3190309848
- UPC:
- 785652120688