75W 3-Light Medium E-26 Incandescent Vanity Fixture in Chrome
Zire 75W 3-Light Medium E-26 Incandescent Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Zire collection
- 3 A19 Medium 75 watt light bulbs
- Etched / white inside glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- Collection:
- Zire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7-7/8
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 785652070471
- Volts:
- 120V
- Watts:
- 75
- Width:
- 24