75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Zire 75W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Zire collection
- 3 A19 medium 75 watt light bulbs
- Etched / white inside glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Zire
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 7-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652070495
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in