40W 1-Light Candelabra E-12 Incandescent Wall Sconce in Hand-Rubbed Antique Brass with Crystal
Drunmore 40W 1-Light Candelabra E-12 Incandescent Wall Sconce in Hand-Rubbed Antique Brass with Crystal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Drunmore
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass, Crystal
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 14-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Fabric, Linen, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808956703
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 4-1/2 in