60W 4-Light Candelabra E-12 Medium Wide Outdoor Pendant in Gilded Iron
E.F. Chapman Darlana 60W 4-Light Candelabra E-12 Medium Wide Outdoor Pendant in Gilded Iron
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- E.F. Chapman Darlana
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 25 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Farmhouse
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 756808039451
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in