60W 1-Light Medium E-26 Incandescent Wall Sconce in Midnight Black
Simon 60W 1-Light Medium E-26 Incandescent Wall Sconce in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Featured in the decorative Simon collection
- 1 A19 medium 60 watt light bulb
- Midnight black steel shade
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Simon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Depth:
- 24-19/50
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 17-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817588651
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-19/50