5-Light 60W Candelabra E-12 Base Double Twist Chandelier in Polished Nickel
Studio 5-Light 60W Candelabra E-12 Base Double Twist Chandelier in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Studio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- No
- Height:
- 29-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 5
- UL Listed:
- No
- UPC:
- 756808027960
- Watts:
- 60 W
- Width:
- 36 in