This product requires certification to purchase.

40W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Nickel

Visual Comfort Studio

Thomas O'Brien 40W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Nickel

  • Fast #
  • Part #VTOB2022ANWG
  • Item #7718355
  • Manufacturer Part #TOB 2022AN-WG
3.3 out of 5 Customer Rating
Brand image
Visual Comfort Studio

Thomas O'Brien 40W 1-Light Medium E-26 Incandescent Vanity Fixture in Antique Nickel

  • Fast #
  • Part #VTOB2022ANWG
  • Item #7718355
  • Manufacturer Part #TOB 2022AN-WG
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Thomas O'Brien
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Depth:
8-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
14-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Nickel
Number of Lights:
1
UL Listed:
No
UPC:
756808024105
Volts:
120V
Watts:
40 W
Width:
5-1/2 in