18 x 18 in. Polyester Mesh Safety Flag in Orange
18 x 18 in. Polyester Mesh Safety Flag in Orange
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Meets MUTCD Requirements
- High Visibility Orange Polyester Mesh
- 18 x 18 with 36" Dowel
Specifications
- Color Finish Name:
- Safety Orange
- Handle Length (in):
- 36
- Height:
- 1
- Length:
- 37
- Material:
- Plastic, Hardwood
- Material Type:
- Polyester Mesh
- Size:
- 18 in x 18 in
- UPC:
- 843574003639
- Weight:
- 2
- Width:
- 1