36 in. Reflective Overlay BLANK for the word AHEAD
36 in. Reflective Overlay BLANK for the word AHEAD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One sign multiple messages
- Affixes to sign via hook and loop material
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Traffix
- Color Finish Name:
- Fluorescent Orange
- Length:
- 36 in
- Lettering:
- Ahead
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Reflective Sign
- Size:
- 36 in x 36 in
- Width:
- 36 in