This product requires certification to purchase.

36 in. Reflective Overlay Compatible Vinyl Roll-Up Sign - DETOUR AHEAD

VizCon

36 in. Reflective Overlay Compatible Vinyl Roll-Up Sign - DETOUR AHEAD

  • Fast #
  • Part #V26036EFOHFDA
  • Item #4933523
  • Manufacturer Part #26036-EFO-HF
5 out of 5 Customer Rating
Brand image
VizCon

36 in. Reflective Overlay Compatible Vinyl Roll-Up Sign - DETOUR AHEAD

  • Fast #
  • Part #V26036EFOHFDA
  • Item #4933523
  • Manufacturer Part #26036-EFO-HF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Signs roll up quickly for easy storage and to protect sign face from damage
  • Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
  • Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
  • Heavy-duty frames with plastic corner packets for durability and longevity
  • Custom legends and sizes available upon request
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Traffix
Color Finish Name:
Fluorescent Orange
Length:
36
Lettering:
Detour Ahead
Material:
Plastic
Material Type:
Vinyl
Product Type:
Reflective Sign
Size:
36 in x 36 in
UPC:
843574016004
Weight:
5
Width:
36