Rubber Fatigue Reduction Mat in Black
Work Mate™ Rubber Fatigue Reduction Mat in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of 100% vulcanized rubber
- Molded-In finger holes allow for easy carry and placement
- Helps reduce leg and back strain allowing greater productivity and alertness
- Easily defines the flagger location in the work zone
- Raised dome surface reduces fatigue caused by standing for long periods of time on hard surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Safety - Traffic Control
- Collection:
- Work Mate™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Recycled Rubber