1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter
1-1/2 in. Clamp x MPT 316L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- Clamp
- End Connection 2:
- MNPT
- End Connections:
- Clamp x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Adapter
- Length:
- 2-11/25 in
- Material:
- Stainless Steel
- Material Type:
- 316L