1-1/2 in. Weld Stainless Steel Long Tee
1-1/2 in. Weld Stainless Steel Long Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME BPE
- ASTM:
- ASTM A269, ASTM A270-S2
- Application:
- Residential
- Coating:
- 32Ra Polished
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Straight, Long, Tee
- Material:
- Stainless Steel
- Material Type:
- 316L