This product requires certification to purchase.

1-1/2 x 1 in. Weld Stainless Steel Short Concentric Reducer

VNE Corporation

1-1/2 x 1 in. Weld Stainless Steel Short Concentric Reducer

  • Fast #
  • Part #VTE31SWW6L15X10PL
  • Item #8025474
  • Manufacturer Part #TE31SWW6L1.5X1.0-PL
3.7 out of 5 Customer Rating
Brand image
VNE Corporation

1-1/2 x 1 in. Weld Stainless Steel Short Concentric Reducer

  • Fast #
  • Part #VTE31SWW6L15X10PL
  • Item #8025474
  • Manufacturer Part #TE31SWW6L1.5X1.0-PL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE
ASTM:
ASTM A269, ASTM A270-S2
Coating:
32Ra Polished
End Connection 1:
Weld
End Connections:
Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Concentric Reducer, Short, Reducer
Material:
Stainless Steel
Material Type:
316L