This product requires certification to purchase.

1 in. Clamp x FNPT Adapter

VNE Corporation

1 in. Clamp x FNPT Adapter

  • Fast #
  • Part #VTEG226LPLG
  • Item #8025161
  • Manufacturer Part #TEG226L1.0-PL
5 out of 5 Customer Rating
Brand image
VNE Corporation

1 in. Clamp x FNPT Adapter

  • Fast #
  • Part #VTEG226LPLG
  • Item #8025161
  • Manufacturer Part #TEG226L1.0-PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Adapter
Length:
2-1/4 in
Material:
Stainless Steel
Material Type:
316L