This product requires certification to purchase.

1 in. Clamp x Orbital Weld T316L Stainless Steel Ferrule

VNE Corporation

1 in. Clamp x Orbital Weld T316L Stainless Steel Ferrule

  • Fast #
  • Part #VTEG14AM76LPLG
  • Item #8024902
  • Manufacturer Part #TEG14AM76L1.0-PL
4.2 out of 5 Customer Rating
Brand image
VNE Corporation

1 in. Clamp x Orbital Weld T316L Stainless Steel Ferrule

  • Fast #
  • Part #VTEG14AM76LPLG
  • Item #8024902
  • Manufacturer Part #TEG14AM76L1.0-PL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE
ASTM:
ASTM A269, ASTM A270-S2
Fits Pipe Size:
1 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316L