1/2 in. Weld 90 Degree Stainless Steel Elbow
1/2 in. Weld 90 Degree Stainless Steel Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Elbow Degree:
- 90°
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L