This product requires certification to purchase.

2 in. Clamp 90 Degree Stainless Steel Elbow

VNE Corporation

2 in. Clamp 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #VTEG2C6LPLK
  • Item #8025108
  • Manufacturer Part #TEG2C6L2.0-PL
3.1 out of 5 Customer Rating
Brand image
VNE Corporation

2 in. Clamp 90 Degree Stainless Steel Elbow

  • Fast #
  • Part #VTEG2C6LPLK
  • Item #8025108
  • Manufacturer Part #TEG2C6L2.0-PL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
90°
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L