This product requires certification to purchase.

2 in. OD Weld T316L Stainless Steel End Cap

VNE Corporation

2 in. OD Weld T316L Stainless Steel End Cap

  • Fast #
  • Part #VTEG16A6L20PL
  • Item #8025477
  • Manufacturer Part #TEG16A6L2.0-PL
4 out of 5 Customer Rating
Brand image
VNE Corporation

2 in. OD Weld T316L Stainless Steel End Cap

  • Fast #
  • Part #VTEG16A6L20PL
  • Item #8025477
  • Manufacturer Part #TEG16A6L2.0-PL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Stainless Steel