This product requires certification to purchase.

2 in. Weld Stainless Steel Long Tee

VNE Corporation

2 in. Weld Stainless Steel Long Tee

  • Fast #
  • Part #VTE7WWW6LPLK
  • Item #8024861
  • Manufacturer Part #TE7WWW6L2.0-PL
5 out of 5 Customer Rating
Brand image
VNE Corporation

2 in. Weld Stainless Steel Long Tee

  • Fast #
  • Part #VTE7WWW6LPLK
  • Item #8024861
  • Manufacturer Part #TE7WWW6L2.0-PL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME BPE
ASTM:
ASTM A269, ASTM A270-S2
Application:
Residential
Coating:
32Ra Polished
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 2 in x 2 in
Fitting Type:
Straight, Long, Tee
Material:
Stainless Steel
Material Type:
316L