This product requires certification to purchase.

3/4 in. Clamp x MPT 316L Stainless Steel Adapter

VNE Corporation

3/4 in. Clamp x MPT 316L Stainless Steel Adapter

  • Fast #
  • Part #VTEG216L75PL
  • Item #8025295
  • Manufacturer Part #TEG216L.75-PL
4.8 out of 5 Customer Rating
Brand image
VNE Corporation

3/4 in. Clamp x MPT 316L Stainless Steel Adapter

  • Fast #
  • Part #VTEG216L75PL
  • Item #8025295
  • Manufacturer Part #TEG216L.75-PL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
Clamp
End Connection 2:
MNPT
End Connections:
Clamp x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
Length:
2 in
Material:
Stainless Steel
Material Type:
316L