3/4 in. OD Weld T316L Stainless Steel End Cap
3/4 in. OD Weld T316L Stainless Steel End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel