This product requires certification to purchase.

3 in. Heavy Duty 304L Stainless Steel Clamp

VNE Corporation

3 in. Heavy Duty 304L Stainless Steel Clamp

  • Fast #
  • Part #V13MHHM4M
  • Item #1325296
  • Manufacturer Part #133HHM43
4.5 out of 5 Customer Rating
Brand image
VNE Corporation

3 in. Heavy Duty 304L Stainless Steel Clamp

  • Fast #
  • Part #V13MHHM4M
  • Item #1325296
  • Manufacturer Part #133HHM43
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Crafted from 304 Stainless Steel
  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
3 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L