3 OD Stainless Steel 304 TCxBEV BFV
3 OD Stainless Steel 304 TCxBEV BFV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve