3/4 in. Weld 90 Degree Stainless Steel Elbow
MaxPure 3/4 in. Weld 90 Degree Stainless Steel Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME BPE
- ASTM:
- ASTM A-967
- Collection:
- MaxPure
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L