VNE Corporation
6 in. Stainless Steel Clamp Gasket
Part #VEG40TU | Item #1325290 | Manufacturer Part #EG40T6
Call for Pricing
EACH
Inside Diameter:
6 inProduct Details
Specifications
Fitting Type: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 6 in
Material: Stainless Steel
NSF Certified: No
UL Listed: No