This product requires certification to purchase.

3 OD Stainless Steel 304 CLMP BFV

VNE Corporation

B Series 3 OD Stainless Steel 304 CLMP BFV

  • Fast #
  • Part #VVBACCBNCM
  • Item #11455260
  • Manufacturer Part #VBACCB-NC-3.0
3.9 out of 5 Customer Rating
Brand image
VNE Corporation

B Series 3 OD Stainless Steel 304 CLMP BFV

  • Fast #
  • Part #VVBACCBNCM
  • Item #11455260
  • Manufacturer Part #VBACCB-NC-3.0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Corrosion-resistant 304 stainless steel body
  • Polished surface finish and sanitary construction allows for easy cleaning
  • Air to open, spring to close is standard
  • Unique design provides higher torque at final closing of disc
  • One actuator fits 1 in through 4 in valves
  • Air pressure required 72.5 psi - 145 psi to operate
  • No spare parts required
  • Maintenance-free actuator
  • Requires Certification

Documents


Specifications

Collection:
B Series
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
170
Minimum Temperature:
15
Pressure - Maximum:
145 psi
Type:
VVBACCBNCM
Valve Body Material:
Stainless Steel
Valve Operator:
Pneumatic
Valve Size:
3 in
Valve Type:
Butterfly Valve
Width:
4-531/1000 in