4 OD Stainless Steel 304 CLMP BFV
B Series 4 OD Stainless Steel 304 CLMP BFV
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Corrosion-resistant 304 stainless steel body
- Polished surface finish and sanitary construction allows for easy cleaning
- Air to open, spring to close is standard
- Unique design provides higher torque at final closing of disc
- One actuator fits 1 in through 4 in valves
- Air pressure required 72.5 psi - 145 psi to operate
- No spare parts required
- Maintenance-free actuator
Documents
Specifications
- Collection:
- B Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 170
- Minimum Temperature:
- 15
- Pressure - Maximum:
- 145 psi
- Type:
- VVBACCBNCP
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Pneumatic
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Width:
- 5-84/125 in