2 in. Butt Weld 45 Degree Stainless Steel Elbow
MaxPure 2 in. Butt Weld 45 Degree Stainless Steel Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME BPE
- ASTM:
- ASTM A-967
- Collection:
- MaxPure
- Elbow Degree:
- 45°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L