This product requires certification to purchase.

3/4 in. Butt Weld 45 Degree Stainless Steel Elbow

VNE Corporation

MaxPure 3/4 in. Butt Weld 45 Degree Stainless Steel Elbow

  • Fast #
  • Part #VTE2KS6LPLF
  • Item #8024914
  • Manufacturer Part #TE2KS6L.75-PL
4.5 out of 5 Customer Rating
Brand image
VNE Corporation

MaxPure 3/4 in. Butt Weld 45 Degree Stainless Steel Elbow

  • Fast #
  • Part #VTE2KS6LPLF
  • Item #8024914
  • Manufacturer Part #TE2KS6L.75-PL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
MaxPure
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASME
ASME BPE
ASTM
ASTM A-967