This product requires certification to purchase.

PNEU Valve ACT

VNE Corporation

VBA Series PNEU Valve ACT

  • Fast #
  • Part #VACTVBA
  • Item #11455233
  • Manufacturer Part #ACT-VBA
3.9 out of 5 Customer Rating
Brand image
VNE Corporation

VBA Series PNEU Valve ACT

  • Fast #
  • Part #VACTVBA
  • Item #11455233
  • Manufacturer Part #ACT-VBA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compact design
  • Robust stainless steel construction
  • Direct drive shaft with double bearing
  • Optimized power transmission
  • Greater torque at opening and seating positions
  • High-reliability - tested to 1000000 cycles
  • Built-in position indicator
  • Holding devices for proximity switches included
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
BSP
End Connections
Threaded x BSP
Pressure - Maximum
145 psi
Characteristics & Features
Actuator Type
Pneumatic Spring Return
Collection
VBA Series
Color Finish Name
Polished
Material
Stainless Steel
Material Type
T304
Warranty & Product Information
Origin
Global
Type
VACTVBA