1-1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve
1-1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve
Product Details
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Length:
- 5-1/4
- Material:
- Forged Steel
- NSF Certified:
- No
- Pressure - High:
- 3705
- Pressure Class:
- 1500#
- UL Listed:
- No
- UPC:
- 698554025060
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Gate Valve
- Weight:
- 26.8