1 in. Forged Steel Socket Weld Inside Screw Globe Valve
1 in. Forged Steel Socket Weld Inside Screw Globe Valve
Frequently Purchased Together
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Pressure Class:
- 800#
- Valve Bonnet Type:
- Union
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 13% Cr HF
- Valve Size:
- 1 in
- Valve Stem:
- Inside
- Valve Type:
- Globe Valve