1 in. Forged Steel Socket Weld Outside Angle Globe Valve
1 in. Forged Steel Socket Weld Outside Angle Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Forged Steel
- Pressure Class:
- 800#
- UPC:
- 698554203376
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 13% Cr HF
- Valve Size:
- 1 in
- Valve Stem:
- Outside
- Valve Type:
- Angle Globe Valve