This product requires certification to purchase.

2 in. Stainless Steel Standard Port Socket Weld Gate Valve

Vogt Valves

Series 12401 2 in. Stainless Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #VSW12401K
  • Item #389147
  • Manufacturer Part #AAB88VV001014
5 out of 5 Customer Rating
Brand image
Vogt Valves

Series 12401 2 in. Stainless Steel Standard Port Socket Weld Gate Valve

  • Fast #
  • Part #VSW12401K
  • Item #389147
  • Manufacturer Part #AAB88VV001014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Round bolted bonnet
  • Spiral wound gasket
  • Bolted gland
  • Solid wedge
  • API 602
  • ASME B16.34
  • Hard faced seats
  • Outside screw & yoke
  • Conventional port
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Handle Length (in)
7 in
Length
5-1/4 in
Pressure Class
800#, 1920#
Valve Size
2 in
Weight
21.8 lb
Characteristics & Features
Collection
Series 12401
Material
Stainless Steel
Material Type
316
Valve Body Material
Stainless Steel
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
316 Stainless Steel
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM F-316, ASTM F-316L
FM Approved
No
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
698554024261