This product requires certification to purchase.

2 in. 300# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

Vogt Valves

363 2 in. 300# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

  • Fast #
  • Part #V363K
  • Item #387488
  • Manufacturer Part #AAB38VV001001
5 out of 5 Customer Rating
Brand image
Vogt Valves

363 2 in. 300# RF FLG A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel, API 602

  • Fast #
  • Part #V363K
  • Item #387488
  • Manufacturer Part #AAB38VV001001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Round bolted bonnet
  • Spiral wound gasket
  • Outside screw & yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats
  • Conventional port
  • API 602
  • ASME B16.34
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Handle Length (in)
7 in
Length
8-1/2 in
Pressure Class
300#, 740#
Valve Size
2 in
Weight
37.6 lb
Characteristics & Features
Coating
Hardfaced
Collection
363
Material
Forged Steel, Stainless Steel
Material Type
A105, CR 13
Valve Body Material
Forged Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Reduced Port
Valve Seat Material
Cr-13
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
698554000999