This product requires certification to purchase.

2 in. Forged Steel Standard Port FNPT Gate Valve

Vogt Valves

Series 2801 2 in. Forged Steel Standard Port FNPT Gate Valve

  • Fast #
  • Part #V2801K
  • Item #168457
  • Manufacturer Part #AAD88VV001001
5 out of 5 Customer Rating
Brand image
Vogt Valves

Series 2801 2 in. Forged Steel Standard Port FNPT Gate Valve

  • Fast #
  • Part #V2801K
  • Item #168457
  • Manufacturer Part #AAD88VV001001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Conventional port
  • Welded bonnet
  • Outside screw & yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats
  • API 602
  • ASME B16.34
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Handle Length (in)
7 in
Length
5-1/4 in
Pressure Class
800#, 1975#
Valve Size
2 in
Weight
16.1 lb
Characteristics & Features
Coating
Hardfaced
Collection
Series 2801
Material
Forged Steel, Stainless Steel
Material Type
A105, CR 13
Valve Body Material
Forged Steel
Valve Body Style
Threaded
Valve Bonnet Type
Welded
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
Cr-13
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105
UPC
698554007974