This product requires certification to purchase.

2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

Vogt Valves

2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VTSW12111K
  • Item #388923
  • Manufacturer Part #AAB88VV001002
3.2 out of 5 Customer Rating
Brand image
Vogt Valves

2 in. 800# SW x Thrd A105 T8 Gate Valve Reduced Port Bolted Bonnet Forged Steel

  • Fast #
  • Part #VTSW12111K
  • Item #388923
  • Manufacturer Part #AAB88VV001002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Round bolted bonnet
  • Spiral wound gasket
  • Open stem and yoke
  • Bolted gland
  • Solid wedge
  • Hard faced seats
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Weld
End Connections
FPT x Socket Weld
Handle Length (in)
7 in
Length
5-1/4 in
Pressure Class
800#, 1975#
Valve Size
2 in
Weight
21.8 lb
Characteristics & Features
Coating
Hardfaced
Material
Forged Steel, Stainless Steel
Material Type
A105, CR 13
Valve Body Material
Forged Steel
Valve Body Style
Socket Weld
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
Cr-13
Valve Stem
Rising
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
698554028573