1 in. Stainless Steel Threaded Check Valve
Flowserve® 1 in. Stainless Steel Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with ANSI 250# & 300# flanges
- Full port
- Minimal pressure drop
- Flanged connection
- Bolted bonnet
- Integral bronze seat
- FDA food grade epoxy powder coat finish
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- Flowserve®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Length:
- 4-31/50
- Material:
- Stainless Steel
- Material Type:
- CR 13
- Pressure Class:
- 800#
- UPC:
- 698554002481
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Type:
- Piston Check Valve
- Weight:
- 6.5