2 in. Stainless Steel Threaded Check Valve
Flowserve® 2 in. Stainless Steel Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aluminum bronze disc plate
- Buna-N seat
- Cast iron body
- Lightweight & compact design
- Complies with API 594
- Silent check valve
- PTFE bearings
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- Collection:
- Flowserve®
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Length:
- 7-3/4 in
- Material:
- Stainless Steel
- Material Type:
- CR 13
- Pressure Class:
- 800#
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 25.1 lb