This product requires certification to purchase.

1-1/2 in. Forged Steel Socket Weld Swing Check Valve

Vogt Valves

S74 Series 1-1/2 in. Forged Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #VSWS74J
  • Item #381926
  • Manufacturer Part #VG00000202725
5 out of 5 Customer Rating
Brand image
Vogt Valves

S74 Series 1-1/2 in. Forged Steel Socket Weld Swing Check Valve

  • Fast #
  • Part #VSWS74J
  • Item #381926
  • Manufacturer Part #VG00000202725
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • No bonnet
  • Horizontal or vertical upward flow
  • Swing type check
  • Welded seat insert
  • Hard faced seat
  • ASME B16.34
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
5 in
Pressure Class
800#
Valve Size
1-1/2 in
Weight
10.4 lb
Characteristics & Features
Coating
Hardfaced
Collection
S74 Series
Material
Forged Steel, Stainless Steel
Material Type
CR 13
Valve Body Material
Forged Steel
Valve Body Style
Swing
Valve Disc Material
CR 13
Valve Port Opening
Standard Port
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
1975
Warranty & Product Information
API
API 602
ASME
ASME B16.34
NSF Certified
No
UL Listed
No
UPC
698554028320